SMC

SMC Compact cylinder, single acting, single rod with auto switch mounting groove CQ2B12-5S

  • ERIKS:24119323
Image 1
▪ Magnet: None
▪ Mounting: B (Through Hole [Standard])
▪ Bore Size: 12mm
▪ Port Thread Type: Rc: 32-100 Bore
▪ M Thread 12 to 25 Bore
▪ Stroke: 5mm
▪ Action: S (Single Acting, Spring Return)
▪ Body Option: Standard (Rod End Female Thread)
▪ Auto Switch Groove: None [for 12-25 Bore w/o Magnet]
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€18.79/ pieceexcl. VAT

€22.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Single acting
Magnetic
No
Bore diameter
12 mm
Stroke length
5 mm
Port Size
M 5 mm