SMC

SMC Compact cylinder ISO standard, auto switch mounting groove: T-slot type CD55B32-25M

  • ERIKS:13972064
Image 1
▪ Built-in Magnet: D (With Magnet)
▪ Mounting Style: B (Standard)
▪ Bore Size: 32mm
▪ Stroke: 25
▪ Rod End Thread: M (Rod End Male Thread)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
▪ Number: 2 pcs. [Or None in the Case of No Switch]
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C55
Function
Double acting
ISO standard
ISO 21287
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
25 mm
Port Size
G1/8 in