

€43.03/ pieceexcl. VAT
€52.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 30 mm |
Port Size | M 5 mm |
Thread form piston-rod | Female fix thread |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 0.5 to 10 bar |