SMC

SMC Compact cylinder CQP2B40-10S

  • ERIKS:12772385
Image 1
▪ Axial piping
▪ Bore sizes in mm: 12, 16, 20, 25, 32, 40, 50
▪ Strokes from 5mm through 20mm depending upon bore size
▪ Spring extend or spring return
▪ Mounts: through hole only
Save to list

€31.94/ pieceexcl. VAT

€38.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Function
Single acting
Magnetic
No
Bore diameter
40 mm
Stroke length
10 mm
Port Size
G1/8 in