Products
Brands
About Eriks
Customer service
BE - English
Home
Compact Cylinder, Single Actin...
Compact Cylinder, Single Acting, Single Rod, Axial Piping series CQP2
▪ Axial piping
▪ Bore sizes in mm: 12, 16, 20, 25, 32, 40, 50
▪ Strokes from 5mm through 20mm depending upon bore size
▪ Spring extend or spring return
▪ Mounts: through hole only
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
40
1
Stroke length [mm]
10
1
Port Size [in]
G1/8
1
Log in to see your specific pricing.
Log in
1
of
Compact Cylinder, Single Acting, Single Rod, Axial Piping series CQP2
Product
Bore diameter [mm]
Stroke length [mm]
Port Size [in]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Stroke length [mm]
Port Size [in]
Available
Price
excl. VAT
Compact cylinder CQP2B40-10S
40
10
G1/8
€31.94
/
piece
Log in