SMC

SMC COMPACT CYLINDER CQ2B32TF-10SZ

  • ERIKS:12676429
Image 1
▪ Magnet: None
▪ Mounting: B (Through Hole [Standard])
▪ Bore Size: 32mm
▪ Port Thread Type: TF (G 32-100 Bore)
▪ Stroke: 10mm
▪ Action: S (Single Acting, Spring Return)
▪ Body Option: Standard (Rod End Female Thread)
▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch
▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€33.66/ pieceexcl. VAT

€40.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z