




€74.03/ pieceexcl. VAT
€89.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 16 mm |
Stroke length | 300 mm |
Port Size | M 5 mm |
Thread size piston-rod | M 6 |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.05 to 1 bar |
€12.76/ pieceexcl. VAT
€15.44incl. VAT
Estimated delivery date - 11/11/2026€10.00/ pieceexcl. VAT
€12.10incl. VAT
Estimated delivery date - 11/11/2026€4.36/ pieceexcl. VAT
€5.28incl. VAT
Estimated delivery date - 11/11/2026€1.84/ pieceexcl. VAT
€2.23incl. VAT
Estimated delivery date - 11/11/2026