Products
Brands
About Eriks
Customer service
BE - English
Home
Standard cylinder ISO/CETOP CD...
Standard cylinder ISO/CETOP CD85
▪ Double acting, single rod, crimped cylinder
▪ Conforms to ISO 6432 and CETOP RP52P
▪ Bore sizes (mm): 8, 10, 12, 16, 20, 25
▪ Standard strokes up to 300mm
▪ Auto switch capable
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Adjustable
1
Bore diameter [mm]
16
1
Stroke length [mm]
300
1
Port Size [mm]
Log in to see your specific pricing.
Log in
1
of
Standard cylinder ISO/CETOP CD85
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Cd85n16-300c-b iso cilinder
Adjustable
16
300
€74.03
/
piece
Log in