

€9.60/ pieceexcl. VAT
€11.62incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Bulkhead Connector |
Manufacturer ID | KQ2E10-03A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 10 mm |
Thread type | Internal thread (Rc) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 71.6 g |
A | Brass |
L1 | 31.4 mm |
L2 | 12 mm |
M | 15.6 |
T | 20 mm |