

€5.29/ pieceexcl. VAT
€6.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Bulkhead Connector |
Manufacturer ID | KQ2E08-01A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread (Rc) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 30.5 g |
A | Brass |
L1 | 24.1 mm |
L2 | 6.7 mm |
M | 14.2 |
T | 16 mm |