

€20.93/ pieceexcl. VAT
€25.33incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Bulkhead Connector |
Manufacturer ID | KGE08-02 |
Shape | Straight |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread (Rc) |
Thread Size | 1/4 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | Stainless steel 303 |
Extended | No |
Weight | 27 g |
H1 | 17 mm |
H2 | 19 mm |
L1 | 33 mm |
L2 | 13 mm |
M | 18.5 |
T | 16 mm |