
| Product | Manufacturer ID | Tube Outside Diameter [mm] | Thread type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Bulkhead Connector, KGE08-02, KG Series, Straight, Internal thread (Rc), 1/4 Thread, 8 mm Tube OD | KGE08-02 | 8 | Internal thread (Rc) | €20.93/piece | |
| Bulkhead Connector, KGE10-03, KG Series, Bulkhead, Internal thread (Rc), 3/8 Thread, 10 mm Tube OD | KGE10-03 | 10 | Internal thread (Rc) | €28.49/piece | |
| Bulkhead Connector, KGE16-04, KG Series, Bulkhead, External thread BSPT (R), 1/2 Thread, 16 mm Tube OD | KGE16-04 | 16 | External thread BSPT (R) | €34.43/piece | |
| Bulkhead Connector, KGE08-01, KG Series, Bulkhead, External thread BSPT (R), 1/8 Thread, 8 mm Tube OD | KGE08-01 | 8 | External thread BSPT (R) | €20.93/piece | |
| Bulkhead Connector, KGE06-02, KG Series, Bulkhead, Internal thread (Rc), 1/4 Thread, 6 mm Tube OD | KGE06-02 | 6 | Internal thread (Rc) | €19.44/piece | |
| Bulkhead Connector, KGE12-04, KG Series, Bulkhead, External thread BSPT (R), 1/2 Thread, 12 mm Tube OD | KGE12-04 | 12 | External thread BSPT (R) | €30.52/piece |