

€51.97/ pieceexcl. VAT
€62.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CG3 |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 125 mm |
Port Size | R1/8 in |