Products
Brands
About Eriks
Customer service
BE - English
Home
Air Cylinder, Double Acting, S...
Air Cylinder, Double Acting, Single Rod, Short type series C(D)G3
▪ Space saving, compact cylinder
▪ Female thread now standard
▪ Eight bore sizes
▪ Auto switch capable
▪ RoHs compliant
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
32
1
Stroke length [mm]
125
1
Port Size [in]
Log in to see your specific pricing.
Log in
1
of
Air Cylinder, Double Acting, Single Rod, Short type series C(D)G3
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Air cylinder, double acting, single rod, short type CDG3BN32-125
Mechanical
32
125
€51.97
/
piece
Log in