


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AFM-A |
Port thread type | Parallel (G) |
Port Size | 3/8 in |
Filtration level | 0.3 µm |
Flow direction | left ? right |
Operation temperature | from -5 to 60 °C |
Max. operation pressure | 1 MPa |
Maximum flow rate | 450 l/min |
With reservoir | Yes |
Container volume | 25 cm³ |
Container material | Polycarbonate |
€15.11/ pieceexcl. VAT
€18.28incl. VAT
Estimated delivery date - 11/11/2026