
| Product | Port thread type | Port Size [in] | Filtration level [µm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| micro filter AFM30-F03-A | €59.08/piece | ||||
| micro filter AFM40-F06-A | This product is no longer offered | ||||
| micro filter AFM40-F06D-A | This product is no longer offered | ||||
| micro filter AFM20-F02-A | This product is no longer offered | ||||
| micro filter AFM40-F03D-A | This product is no longer offered | ||||
| micro filter AFM30-F02D-A | This product is no longer offered | ||||
| micro filter AFM30-F03C-A | This product is no longer offered | ||||
| AFM30-F02 Microfilter AFM30-F02 | Parallel (G) | 1/4 | 0.3 | This product is no longer offered | |
| AFM30-F03 Microfilter AFM30-F03 | Parallel (G) | 3/8 | 0.3 | This product is no longer offered | |
| AFM40-F04 Microfilter AFM40-F04 | Parallel (G) | 1/2 | 0.3 | This product is no longer offered |