SKF

SKF Yoke type track roller Cylindrical Full Complement Needle Roller With sealing NATV 20 PPXA

  • ERIKS:23767074
  • Manufacturer:7316570570717
Image 1
Image 2
Image 1
Image 2
Yoke Type Track Roller, Full Complement with axial guidance by washers
Save to list

€110.44/ pieceexcl. VAT

€133.63incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATV..PPXA
Roller diameter
47 mm
Roller width
24 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
25 mm
Alternatives

€64.35/ pieceexcl. VAT

€77.86incl. VAT

Estimated delivery date - 10/11/2026