

€64.35/ pieceexcl. VAT
€77.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATV..X-PP |
Roller diameter | 47 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |
Built-in width | 25 mm |
€110.44/ pieceexcl. VAT
€133.63incl. VAT
Estimated delivery date - 09/11/2026