




€112.60/ pieceexcl. VAT
€136.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NATR..PPXA |
Roller diameter | 47 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 25 mm |
€64.35/ pieceexcl. VAT
€77.86incl. VAT
Estimated delivery date - 11/11/2026