INA

INA Yoke type track roller Cylindrical Caged Needle Roller With sealing NATR20-X-PP-A

  • ERIKS:11834878
  • Manufacturer:4012802428049
Image 1
Yoke Type Track Roller with axial guidance by washers
Save to list

€64.35/ pieceexcl. VAT

€77.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATR..X-PP
Roller diameter
47 mm
Roller width
24 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
25 mm
Alternatives

€112.60/ pieceexcl. VAT

€136.25incl. VAT

Estimated delivery date - 10/11/2026