SKF

SKF Yoke type track roller Cylindrical Caged Needle Roller NATR 6 X

  • ERIKS:23767060
  • Manufacturer:7316577724823
Image 1
Image 2
Image 1
Image 2
Yoke Type Track Roller with axial guidance by washers
Save to list

€41.12/ pieceexcl. VAT

€49.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATR..X
Roller diameter
19 mm
Roller width
11 mm
Inner Diameter
6 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
12 mm
Alternatives

€23.87/ pieceexcl. VAT

€28.88incl. VAT

Estimated delivery date - 10/11/2026