INA

INA Yoke type track roller Cylindrical Caged Needle Roller NATR6-X

  • ERIKS:23997149
  • Manufacturer:4012802096026
Image 1
Save to list

€23.87/ pieceexcl. VAT

€28.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATR..X
Roller diameter
19 mm
Roller width
11 mm
Inner Diameter
6 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
12 mm
Alternatives

€41.12/ pieceexcl. VAT

€49.76incl. VAT

Estimated delivery date - 10/11/2026