SKF

SKF Yoke type track roller Crowned Full Complement Needle Roller With sealing NATV 25 PPA

  • ERIKS:23767075
  • Manufacturer:7316570567885
Image 1
Image 2
Image 1
Image 2
Save to list

€90.95/ pieceexcl. VAT

€110.05incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATV..PPA
Roller diameter
52 mm
Roller width
24 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
25 mm
Alternatives

€64.14/ pieceexcl. VAT

€77.61incl. VAT

20 In stock - Estimated delivery date 05/11/2026