

€64.14/ pieceexcl. VAT
€77.61incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATV..-PP |
Roller diameter | 52 mm |
Roller width | 24 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 25 mm |
€90.95/ pieceexcl. VAT
€110.05incl. VAT
Estimated delivery date - 09/11/2026