SKF

SKF Yoke type track roller Crowned Full Complement Needle Roller With sealing NATV 15 PPA

  • ERIKS:23767069
  • Manufacturer:7316570831436
Image 1
Image 2
Image 1
Image 2
Save to list

€68.59/ pieceexcl. VAT

€82.99incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATV..PPA
Roller diameter
35 mm
Roller width
18 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
19 mm
Alternatives

€48.40/ pieceexcl. VAT

€58.56incl. VAT

Estimated delivery date - 10/11/2026