INA

INA Yoke type track roller Crowned Full Complement Needle Roller With sealing NATV15-PP-A

  • ERIKS:11669590
  • Manufacturer:4012802418798
Image 1
Yoke Type Track Roller, Full Complement with axial guidance by washers
Save to list

€48.40/ pieceexcl. VAT

€58.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV..-PP
Roller diameter
35 mm
Roller width
18 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
19 mm
Alternatives

€68.59/ pieceexcl. VAT

€82.99incl. VAT

Estimated delivery date - 09/11/2026