




€276.49/ pieceexcl. VAT
€334.55incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 110 mm |
Roller width | 30 mm |
Inner Diameter | 50 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
€195.02/ pieceexcl. VAT
€235.97incl. VAT
7 In stock - Estimated delivery date 05/11/2026