




€195.02/ pieceexcl. VAT
€235.97incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUTR |
Type | Yoke Type Track Roller |
Roller diameter | 110 mm |
Roller diameter | 4.331 in |
Roller width | 30 mm |
Roller width | 1.181 in |
Inner Diameter | 50 mm |
Inner diameter | 1.969 in |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 32 mm |
Roller length | 32 mm |
Roller length | 1.26 in |
€276.49/ pieceexcl. VAT
€334.55incl. VAT
Estimated delivery date - 09/11/2026