




€111.28/ pieceexcl. VAT
€134.65incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 72 mm |
Roller width | 28 mm |
Inner Diameter | 35 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 29 mm |
€91.25/ pieceexcl. VAT
€110.41incl. VAT
Estimated delivery date - 10/11/2026