INA

INA Yoke type track roller Crowned Full Complement Cylindrical Roller NUTR35-A

  • ERIKS:11669615
  • Manufacturer:4012802422351
Image 1
Yoke Type Track Roller with axial guidance by the rolling elements
Save to list

€91.25/ pieceexcl. VAT

€110.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUTR
Roller diameter
72 mm
Roller width
28 mm
Inner Diameter
35 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
Built-in width
29 mm
Alternatives

€111.28/ pieceexcl. VAT

€134.65incl. VAT

Estimated delivery date - 06/11/2026