




€96.97/ pieceexcl. VAT
€117.33incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 62 mm |
Roller width | 28 mm |
Inner Diameter | 30 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 29 mm |
€79.54/ pieceexcl. VAT
€96.24incl. VAT
51 In stock - Estimated delivery date 04/11/2026