INA

INA Yoke type track roller Crowned Full Complement Cylindrical Roller NUTR30-A

  • ERIKS:11669613
  • Manufacturer:4012802430608
Image 1
Save to list

€79.54/ pieceexcl. VAT

€96.24incl. VAT

51 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUTR
Roller diameter
62 mm
Roller width
28 mm
Inner Diameter
30 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
Built-in width
29 mm
Alternatives

€96.97/ pieceexcl. VAT

€117.33incl. VAT

1 In stock - Estimated delivery date 04/11/2026