




€93.51/ pieceexcl. VAT
€113.15incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUTR |
Roller diameter | 52 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 25 mm |
€65.98/ pieceexcl. VAT
€79.84incl. VAT
2 In stock - Estimated delivery date 05/11/2026