INA

INA Yoke type track roller Crowned Full Complement Cylindrical Roller NUTR2052-A

  • ERIKS:11669608
  • Manufacturer:4012802419467
Image 1
Save to list

€65.98/ pieceexcl. VAT

€79.84incl. VAT

2 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUTR
Roller diameter
52 mm
Roller width
24 mm
Inner Diameter
20 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
Built-in width
25 mm
Alternatives

€93.51/ pieceexcl. VAT

€113.15incl. VAT

Estimated delivery date - 06/11/2026