SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing RNA 2204.2RS

  • ERIKS:24004299
  • Manufacturer:7316571100296
Image 1
Image 2
Image 1
Image 2
Save to list

€71.21/ pieceexcl. VAT

€86.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RNA22..-2RS
Roller diameter
47 mm
Roller width
17.8 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Alternatives

€40.64/ pieceexcl. VAT

€49.17incl. VAT

13 In stock - Estimated delivery date 10/11/2026