

€40.64/ pieceexcl. VAT
€49.17incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA22..-2RSR |
Roller diameter | 47 mm |
Roller width | 17.8 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
€71.21/ pieceexcl. VAT
€86.16incl. VAT
Estimated delivery date - 10/11/2026