SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NATR 30 PPA

  • ERIKS:23767046
  • Manufacturer:7316570196009
Image 1
Image 2
Image 1
Image 2
Save to list

€95.50/ pieceexcl. VAT

€115.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATR..PPA
Roller diameter
62 mm
Roller width
28 mm
Inner Diameter
30 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
29 mm
Alternatives

€77.78/ pieceexcl. VAT

€94.11incl. VAT

10 In stock - Estimated delivery date 09/11/2026