

€77.78/ pieceexcl. VAT
€94.11incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR..-PP |
Roller diameter | 62 mm |
Roller width | 28 mm |
Inner Diameter | 30 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 29 mm |
€95.50/ pieceexcl. VAT
€115.56incl. VAT
Estimated delivery date - 10/11/2026