SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NATR 15 PPA

  • ERIKS:23767036
  • Manufacturer:7316577025326
Image 1
Image 2
Image 1
Image 2
Save to list

€59.15/ pieceexcl. VAT

€71.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NATR..PPA
Roller diameter
35 mm
Roller width
18 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
19 mm
Alternatives

€48.40/ pieceexcl. VAT

€58.56incl. VAT

1 In stock - Estimated delivery date 09/11/2026