

€48.40/ pieceexcl. VAT
€58.56incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR..-PP |
Roller diameter | 35 mm |
Roller width | 18 mm |
Inner Diameter | 15 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 19 mm |
€59.15/ pieceexcl. VAT
€71.57incl. VAT
Estimated delivery date - 10/11/2026