SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NA 2203.2RS

  • ERIKS:23766952
  • Manufacturer:7316577011947
Image 1
Image 2
Image 1
Image 2
Save to list

€80.19/ pieceexcl. VAT

€97.03incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA22..-2RS
Roller diameter
40 mm
Roller width
15.8 mm
Inner Diameter
17 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
16 mm
Alternatives

€45.72/ pieceexcl. VAT

€55.32incl. VAT

Estimated delivery date - 11/11/2026

€50.26/ pieceexcl. VAT

€60.81incl. VAT

Estimated delivery date - 11/11/2026