INA

INA Yoke type track roller Crowned Caged Needle Roller With sealing NA2203-2RSR

  • ERIKS:11669561
  • Manufacturer:4012802424102
Image 1
Save to list

€45.72/ pieceexcl. VAT

€55.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA22..-2RSR
Roller diameter
40 mm
Roller width
15.8 mm
Inner Diameter
17 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
16 mm
Alternatives

€80.19/ pieceexcl. VAT

€97.03incl. VAT

1 In stock - Estimated delivery date 10/11/2026