SKF

SKF Yoke type track roller Crowned Caged Needle Roller With sealing NA 2200.2RS

  • ERIKS:23766946
  • Manufacturer:7316577011909
Image 1
Image 2
Image 1
Image 2
Save to list

€68.41/ pieceexcl. VAT

€82.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA22..-2RS
Roller diameter
30 mm
Roller width
13.8 mm
Inner Diameter
10 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
14 mm
Alternatives

€42.89/ pieceexcl. VAT

€51.90incl. VAT

Estimated delivery date - 12/11/2026

€38.95/ pieceexcl. VAT

€47.13incl. VAT

Estimated delivery date - 12/11/2026