

€38.95/ pieceexcl. VAT
€47.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA22..-2RSR |
Roller diameter | 30 mm |
Roller width | 13.8 mm |
Inner Diameter | 10 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 14 mm |
€68.41/ pieceexcl. VAT
€82.78incl. VAT
Estimated delivery date - 11/11/2026