




€38.65/ pieceexcl. VAT
€46.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | STO |
Roller diameter | 24 mm |
Roller width | 9.8 mm |
Inner Diameter | 8 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 10 mm |
€22.01/ pieceexcl. VAT
€26.63incl. VAT
Estimated delivery date - 10/11/2026