INA

INA Yoke type track roller Crowned Caged Needle Roller STO8-TV

  • ERIKS:11669689
  • Manufacturer:4012802439816
Image 1
Yoke Type Track Roller without axial guidance or outer ring ribs, with Inner Ring
Save to list

€22.01/ pieceexcl. VAT

€26.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
STO
Roller diameter
24 mm
Roller width
9.8 mm
Inner Diameter
8 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
10 mm
Alternatives

€38.65/ pieceexcl. VAT

€46.77incl. VAT

Estimated delivery date - 10/11/2026