SKF

SKF Yoke type track roller Crowned Ball bearing With sealing 361205 R

  • ERIKS:23757175
  • Manufacturer:7316577062185
Image 1
Image 2
Image 1
Image 2
Save to list

€40.73/ pieceexcl. VAT

€49.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
3612..R
Roller diameter
62 mm
Roller width
15 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing
Alternatives

€41.43/ pieceexcl. VAT

€50.13incl. VAT

1 In stock - Estimated delivery date 10/11/2026