

€41.43/ pieceexcl. VAT
€50.13incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR2...-2RS |
Roller diameter | 62 mm |
Roller width | 15 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
€40.73/ pieceexcl. VAT
€49.28incl. VAT
Estimated delivery date - 10/11/2026