




€107.74/ pieceexcl. VAT
€130.37incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | YET 2 |
Type | Insert bearing |
Shaft diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 52.6 mm |
Outer ring width | 26 mm |
Dynamic load rating | 52.7 kN |
Static load rating | 36 kN |
With sealing | Yes |
Limiting speed | 3400 rpm |
Weight | 1.31 kg |
Weight | 2.89 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€106.34/ pieceexcl. VAT
€128.67incl. VAT
Estimated delivery date - 28/10/2026