

€106.34/ pieceexcl. VAT
€128.67incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GRAE..-NPP-B |
Shaft diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 53.1 mm |
Outer ring width | 24 mm |
Dynamic load rating | 56 kN |
Static load rating | 36 kN |
With sealing | Yes |
Limiting speed | 7.3 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |
€107.74/ pieceexcl. VAT
€130.37incl. VAT
1 In stock - Estimated delivery date 26/10/2026